Menu Search

STANDARD PRODUCTS #2090

Lamp, Incandescent; S14; Medium Screw E26; 11W; 130V

SKU: 06954950147
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Incandescent
Bulb Shape: S14
Bulb: S-14
Base: Medium Screw (E26)
Watts: 11W
Lamp Style: Straight, General Purpose
Voltage: 130V
Finish: Clear
Average Life - hrs: 3000
Length: 3.3 in.
Packaging: 500
Description
Incandescent; Bulb: S14; Base: Medium Screw E26; 11W; Lamp Style: Straight, General Purpose; 130V; Finish: Clear; Average Life - hrs: 3000
Additional Info: Filament: C-9