Menu Search
STANDARD PRODUCTS #6S6-145VCAND

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 145V

SKU # 06954950296
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 145V
Average Life - hrs: 3000
Packaging: 1/Pk.
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Indicator
Finish: Clear
Length: 1-7/8 in.