Menu Search
STANDARD PRODUCTS #2311

Lamp, Incandescent; T10; Medium Screw E26; 15W; 130V

SKU # 06954950924
Type: Incandescent
Bulb Shape: T10
Bulb: T-10
Base: Medium Screw (E26)
Watts: 15W
Lamp Style: Tubular, General Purpose
Voltage: 130V
Average Life - hrs: 3000
Length: 5 in.
Packaging: 120

Incandescent; Bulb: T10; Base: Medium Screw E26; 15W; Lamp Style: Tubular, General Purpose; 130V; Average Life - hrs: 3000

Additional Info: Filament: C-5V