Menu Search
STANDARD PRODUCTS #2215

Lamp, Incandescent; T6.5; Intermediate Screw E17; 20W; 130V

SKU # 06954950677
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T6-1/2
Bulb: T-6.5
Base: Intermediate Screw (E17)
Watts: 20W
Lamp Style: Tubular, General Purpose
Voltage: 130V
Finish: Clear
Lumens: 115
Average Life - hrs: 5000
Length: 5.5 in.
Packaging: 12/Case

Incandescent; Bulb: T6.5; Base: Intermediate Screw E17; 20W; Lamp Style: Tubular, General Purpose; 130V; Finish: Clear; Average Life - hrs: 5000; Lumens: 115

Additional Info: Filament Shape: C-8