Menu Search
STANDARD PRODUCTS #2056A

Lamp, Incandescent; T6.5; Intermediate Screw E17; 25W

SKU # 06954950669
Type: Incandescent
Bulb Shape: T6-1/2
Bulb: T-6.5
Base: Intermediate Screw (E17)
Watts: 25W
Lamp Style: Tubular
Finish: Clear
Lumens: 135
Average Life - hrs: 5000
Length: 5.5 in.
Packaging: 12/Case

Incandescent; Bulb: T6.5; Base: Intermediate Screw E17; 25W; Lamp Style: Tubular; Finish: Clear; Average Life - hrs: 5000; Lumens: 135

Additional Info: Filament Shape: C-8