Menu Search
STANDARD PRODUCTS #2207

Lamp, Incandescent; T8; BA15d; 25W; 120V

SKU # 06954952198
Type: Incandescent
Bulb Shape: T8
Bulb: T-8
Base: BA15d
Watts: 25W
Lamp Style: Tubular, General Purpose
Voltage: 120V
Finish: Clear
Lumens: 220
Average Life - hrs: 1500
Length: 2-9/16 in.
Packaging: 25 (Priced per Lamp)

Incandescent; Bulb: T8; Base: BA15d; 25W; Lamp Style: Tubular, General Purpose; 120V; Finish: Clear; Average Life - hrs: 1500; Lumens: 220