Menu Search
STANDARD PRODUCTS #159

Lamp, Miniature Incandescent; T-3.25; 0.95W; 6.3V; 0.15A

SKU # 06954950364
Amps: 0.15A
Type: Miniature Incandescent
Base: Wedge
Bulb: T-3.25
Watts: 0.95W
Lamp Style: Radio, TV and Indicator
Voltage: 6.3V
Finish: Clear
Average Life - hrs: 5000