Menu Search
STANDARD PRODUCTS #789

Miniature Bulb 14.04W T-2 3/4

SKU # 06954913635
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Bulb
Bulb Shape: T2-3/4
Bulb: T-2.75
Base: Bi-Pin
Watts: 14.04W
Voltage: 12V
Amps: 1.17A
Average Life - hrs: 200
Length: 1.18 in.
Packaging: 10

Additional Info: Finish: Clear, Filament: C-6, Diameter: 0.35 in.