Menu Search
Incandescent Light Bulbs Miniature Bulb 3W T-3 1/4
STANDARD PRODUCTS #SP-105

Miniature Bulb 3W T-3 1/4

SKU # 06954950269
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 3W
Lamp Style: Indicator
Voltage: 130V
Average Life - hrs: 10000