Menu Search
Incandescent Light Bulbs Miniature Bulb 5W T-6
STANDARD PRODUCTS #SP-117

Miniature Bulb 5W T-6

SKU # 06954950708
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Bulb
Bulb Shape: T6
Bulb: T-6
Base: D.C. Bayonet (BA15d)
Watts: 5W
Lamp Style: Indicator
Voltage: 24V
Amps: 0.208A
Average Life - hrs: 1000