Menu Search

STANDARD PRODUCTS #6S6-130VDC

Miniature Bulb 6.00W S-6

SKU: 06954950295
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Miniature Bulb
Bulb Shape: S6
Bulb: S-6
Base: BA15d
Watts: 6W
Voltage: 130V
Amps: 0.046A
Average Life - hrs: 3000
Length: 1.88 in.
Packaging: 500
Additional Info: Finish: Clear, Filament: C-7A, Diameter: 0.77 in.