Menu Search
STANDARD PRODUCTS #6S6-24VDC

Miniature Bulb, 6W, S-6, BA15d, Straight, 1500 hrs

SKU # 06954950302
Type: Miniature Bulb
Bulb Shape: Straight
Bulb: S-6
Base: BA15d
Watts: 6W
Voltage: 24V
Amps: 0.25A
Average Life - hrs: 1500 hrs
Packaging: 500/Case

Additional Info: Finish: Clear, Filament: C-2V, Diameter: 0.77 in.