Menu Search
STANDARD PRODUCTS #6S6-130VCAND

Miniature Bulb 6W S-6

SKU # 06954950294
Type: Miniature Bulb
Bulb Shape: S6
Bulb: S-6
Base: Candelabra (E12)
Watts: 6W
Voltage: 130V
Amps: 0.046A
Average Life - hrs: 3000
Length: 1.89 in. (48mm)
Packaging: 10