Menu Search
STANDARD PRODUCTS #73

Miniature Bulb T-1 3/4

SKU # 06954950699
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Wedge (W2x4.6d)
Lamp Style: Instrument & Indicator
Voltage: 14V
Amps: 0.08A
Average Life - hrs: 15000