Menu Search
STANDARD PRODUCTS #44

Miniature Bulb T-3 1/4

SKU # 06954950344
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Radio, TV & Indicator
Voltage: 6.3V
Amps: 0.25A
Average Life - hrs: 3000