Menu Search
Incandescent Light Bulbs Miniature Bulb T-3 1/4

STANDARD PRODUCTS #540

Miniature Bulb T-3 1/4

SKU #06954950390
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 8V
Amps: 0.15A
Average Life - hrs: 1000