Menu Search
STANDARD PRODUCTS #85

Miniature Lamp T-1 3/4 Instrument and Indicator

SKU # 06954950356
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Wedge (W2x4.6d)
Lamp Style: Instrument and Indicator
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 7000 hrs
Packaging: (priced per lamp)