(0)

STANDARD PRODUCTS #757

Miniature Lamp T-3 1/4 Indicator

SKU: 06954950397
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 2.24W
Lamp Style: Indicator
Voltage: 28V
Amps: 0.08A
Average Life - hrs: 7500
Packaging: (priced per lamp)