Menu Search
STANDARD PRODUCTS #1866

Miniature Lamp T-3 1/4 Radio

SKU # 06954950447
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Radio
Voltage: 6.3V
Amps: 0.25A
Packaging: (priced per lamp)