Menu Search

STANDARD PRODUCTS #1815

Miniature Lamp T-3 1/4

SKU: 06954950432
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Screw (E10)
Watts: 2.8W
Voltage: 14V
Amps: 0.2A
Average Life - hrs: 3000
Packaging: (priced per lamp)
Additional Info: Finish: Clear, Filament: C-2V