Menu Search
COOPER LIGHTING SOLUTIONS #H99TAT

Halo Recessed Downlight Incandescent 4" Round Non-Airtight

SKU # 08008358426 Manufacturer Series: H99
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.25 in. (108mm)

The H99TAT is a small aperture Non-IC Air-Tite™ housing for providing accent and task lighting. The H99TAT is designed for use in non-insulated ceiling or for insulated ceilings but insulation must be kept 3 in. from all sides of the housing. Non-IC Housing is Air-Tite™ but insulation must be kept 3 in. away from all sides of housing.