Menu Search
COOPER LIGHTING SOLUTIONS #E7TAT

Halo Recessed Incandescent Housing, Incandescent Lamp, 150W

SKU # 08008373766
RoHS Compliant
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Watts: 150W
Voltage: 120V AC
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Airtight
Length: 7.25 in.
Width: 7.25 in.
Depth: 10.38 in.
Ceiling Opening: 6-1/2 in.
Certifications: cULus Listed, ASTM E283, EISA Compliant

COO E7TAT NON-IC-AIR-TITE-HSG