Menu Search
COOPER LIGHTING SOLUTIONS #E5RTAT

Halo Recessed Incandescent Housing, Incandescent Lamp, 75W

SKU # 08008373727 Manufacturer Series: E5
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Watts: 75W
Voltage: 120V AC
Nominal Aperture: 5 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Airtight
Length: 7.56 in.
Width: 6.25 in.
Depth: 9.63 in.
Ceiling Opening: 5-3/4 in.
Certifications: cULus Listed, ASTM E283, EISA Compliant

COO E5RTAT 5IN NON-IC AIR-TITE