Menu Search
COOPER LIGHTING SOLUTIONS #E27RICAT

Halo Recessed Incandescent Housing, Incandescent Lamp, 90W

SKU # 08008373748
RoHS Compliant
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Watts: 90W
Voltage: 120V AC
Nominal Aperture: 6 in. Round
Installation: Shallow Remodel
Ceiling Type: Insulated
Air Rating: Airtight
Length: 5.68 in.
Width: 7 in.
Depth: 10.5 in.
Ceiling Opening: 6-1/4 in.
Certifications: cULus Listed, ASTM E283, EISA Compliant

COO E27RICAT