Menu Search
COOPER LIGHTING SOLUTIONS #H7T

Halo Recessed Downlight 7 in. Round

SKU # 08008360972
Housing Type: Recessed Downlight
Nominal Aperture: 7 in. Round
Ceiling Type: Non-Insulated

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Nominal Aperture - 7 in. Round; Ceiling Type - Non-Insulated; Additional Information - 6 in. Trim; Manufacturer Series - Halo

Additional Info: 6 in. Trim