Menu Search
COOPER LIGHTING SOLUTIONS #E5ICAT

Housing, Recessed Downlight; Incandescent; Insulated Ceiling; 5 in. Round

SKU # 08008373742 Manufacturer Series: E5
RoHS Compliant
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 6.75 in. (171mm)
Ceiling Opening: 5.75 in. (146mm)

The E5ICAT is a compact and efficient recessed housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.

Additional Info: E26 Screw Base Housing, Voltage: 120V