Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 3" Round Airtight

EATON LIGHTING #H36ICAT

Recessed Downlight Incandescent 3" Round Airtight

SKU #62396136130
Manufacturer Series: H3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 3 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 5.25 in. (133mm)
Ceiling Opening: 3.75 in. (95mm)

Additional Info: Application: Shallow Ceiling