Menu Search

EATON LIGHTING #H36TAT

Recessed Downlight Incandescent 3" Round Airtight

SKU: 62396137766
Manufacturer Series: H3
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 3 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Airtight
Depth: 5 in. (127mm)
Ceiling Opening: 3.75 in. (95mm)
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 3" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Airtight; Depth - 5.00" (127mm); Ceiling Opening - 3.75" (95mm); Additional Information - Application: Shallow Ceiling; Manufacturer Series - H3
Additional Info: Application: Shallow Ceiling