Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 5" Round Airtight

EATON LIGHTING #EI500AT

ALL-PRO Recessed Downlight Incandescent 5" Round Airtight

SKU #62396027473
Manufacturer Series: EI500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 5.75 in.

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 5" Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Airtight; Depth - 7.50" (191mm); Ceiling Opening - 5.75"; Manufacturer Series - ALL-PRO, EI500