Menu Search
COOPER LIGHTING SOLUTIONS #H5ICAT

Recessed Downlight Incandescent 5" Round Airtight

SKU # 08008360941 Manufacturer Series: H5
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 5.5 in. (140mm)