Menu Search

EATON LIGHTING #ET400R

ALL-PRO Recessed Downlight Incandescent 5" Round Non-Airtight

SKU: 66240065565
Manufacturer Series: ET400R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.5 in. (114mm)
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 5" Round; Installation - Remodel; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Depth - 5.50" (140mm); Ceiling Opening - 4.50" (114mm); Manufacturer Series - ALL-PRO, ET400R