Menu Search

EATON LIGHTING #H5TM

Recessed Downlight, Incandescent, 5 in. Round, Non-Insulated, Airtight

SKU: 08008360950
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Airtight
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 5 in. Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Airtight; Additional Information - NON IC Housing
Additional Info: NON IC Housing