(0)

EATON LIGHTING #H6451C

Recessed Downlight Incandescent 6" Round Airtight

SKU: 62396092050
Manufacturer Series: H6451
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated, Sloped
Air Rating: Airtight
Depth: 7.38 in. (187mm)
Ceiling Opening: 6.5 in. (165mm)
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Insulated, Sloped; Air Rating - Airtight; Depth - 7.38" (187mm); Ceiling Opening - 6.50" (165mm); Additional Information - NOTE: Availability based on current stock. Suggested replacement Wesco part# 62269659470; Manufacturer Series - H6451
Additional Info: NOTE: Availability based on current stock. Suggested replacement Wesco part# 62269659470