Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 6" Round Non-Airtight

EATON LIGHTING #H27T

Recessed Downlight Incandescent 6" Round Non-Airtight

SKU #66240013314
Manufacturer Series: H27
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 6.5 in. (165mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Depth - 5.50" (140mm); Ceiling Opening - 6.50" (165mm); Manufacturer Series - H27