Menu Search
EATON LIGHTING #H7RT

Recessed Downlight Incandescent 6" Round Non-Airtight

SKU # 66240060072 Manufacturer Series: H7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.25 in. (159mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - Remodel; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Depth - 7.50" (191mm); Ceiling Opening - 6.25" (159mm); Manufacturer Series - H7