Menu Search

EATON LIGHTING #EI700

ALL-PRO Recessed Downlight Incandescent 6" Round

SKU: 66240031666
Manufacturer Series: EI700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.5 in. (165mm)
Description
Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Insulated; Depth - 7.50" (191mm); Ceiling Opening - 6.50" (165mm); Manufacturer Series - ALL-PRO, EI700