Menu Search
COOPER LIGHTING SOLUTIONS #E4TATSB

Halo Recessed Incandescent Housing, Incandescent Lamp, 60W

SKU # 08008375148
RoHS Compliant
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Watts: 60W
Voltage: 120V AC
Nominal Aperture: 4 in. Round
Installation: Shallow New Construction
Ceiling Type: Non-Insulated
Air Rating: Airtight
Length: 5.5 in.
Width: 8 in.
Depth: 5.25 in.
Ceiling Opening: 4-1/2 in.
Certifications: cULus Listed, ASTM E283, EISA Compliant

COO E4TATSB 4IN NON-IC AIR-TITE