Menu Search
COOPER LIGHTING SOLUTIONS #E27ICAT

Halo Shallow Recessed Housing, 90W, 120V, Insulated Ceiling

SKU # 08008373760
RoHS Compliant
Housing Type: Shallow Recessed Housing
Lamp Type: Tungsten Halogen, Incandescent, LED, CFL
Watts: 90W
Voltage: 120V
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Length: 13.25 in.
Width: 10.38 in.
Depth: 5 in.
Ceiling Opening: 6-3/8 in.
Certifications: cULus 1598, ASTM E283

The E27ICAT is a compact and efficient shallow recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial shallow ceiling applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems.