You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LIGHTOLIER #1002

Lytecaster Recessed Downlight Incandescent 5" Round Non-Airtight

SKU # 62456301547
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 5 in. Round
Installation: New or Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight