Menu Search
LIGHTOLIER #1102P1

Lytecaster Recessed Downlight Incandescent 6" Round Non-Airtight

SKU # 62456321845
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New or Remodel
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Ceiling Opening: 6.81 in. (130mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New or Remodel; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Ceiling Opening - 6.81" (130mm); Manufacturer Series - Lytecaster