Menu Search
LIGHTOLIER #502AICSX

Lytecaster Recessed Downlight Incandescent

SKU # 62456321722
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 7 in.
Ceiling Opening: 4.5 in. (114mm)

Incandescent: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 4" Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Non-Airtight; Depth - 7.00 in; Ceiling Opening - 4.50" (114mm); Manufacturer Series - Lytecaster