Menu Search
LITELINE CORP #RF601ICAT

Downlight Housing, Incandescent Lamp, 6 in. Round Aperture, Insulated Ceiling, Airtight

SKU # 77125091947
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (190.5mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6 in. Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Airtight; Depth - 7.50 in. (190.5mm); Additional Information - 75W, For BR30, BR40, PAR30, R20 PAR20, PAR30L, PAR38, A19 Lamp

Additional Info: 75W, For BR30, BR40, PAR30, R20 PAR20, PAR30L, PAR38, A19 Lamp