Menu Search
LITELINE CORP #HV4-HR02AC-RM-BK

Recessed Downlight Housing, Incandescent Lamp, 65W/75W

SKU # 77125095152
Housing Type: Recessed Downlight Housing
Lamp Type: Incandescent
Watts: 65/75W
Voltage: 120V
Nominal Aperture: 4 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Width: 5.88 in.
Depth: 5.38 in.
Certifications: cETLus Listed

The HV4-HR02AC-RM is a line voltage remodel housing constructed from aluminum and is corrosion resistant for damp locations. Provided with flexible BX cable and J-box cover for use in soffits. This housing is convertible to new construction with the use of additional accessories.