Menu Search
Incandescent Recessed Housings Recessed Downlight Incandescent 4" Round Non-Airtight
THOMAS LIGHTING #CL4-R

Recessed Downlight Incandescent 4" Round Non-Airtight

SKU # 77384936343 Manufacturer Series: CAPRI Affex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Non-Airtight
Depth: 5 in. (127mm)
Ceiling Opening: 4 in. (102mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 4" Round; Installation - New Construction; Ceiling Type - Non-Insulated; Air Rating - Non-Airtight; Depth - 5.00" (127mm); Ceiling Opening - 4.00" (102mm); Manufacturer Series - CAPRI Affex