Menu Search
THOMAS LIGHTING #CLR4-R

Recessed Downlight Incandescent 4" Round

SKU # 77384936287 Manufacturer Series: CAPRI Affex
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 4 in. Round
Installation: Remodel
Ceiling Type: Non-Insulated
Depth: 4.75 in. (122mm)
Ceiling Opening: 4 in. (102mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 4" Round; Installation - Remodel; Ceiling Type - Non-Insulated; Depth - 4.75" (122mm); Ceiling Opening - 4.00" (102mm); Manufacturer Series - CAPRI Affex