The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
THOMAS LIGHTING #UNC6

Recessed Downlight Incandescent 6" Round Non-Airtight

SKU # 77384925770 Manufacturer Series: CAPRI Builders Choice
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Housing Type: Recessed Downlight
Lamp Type: Incandescent
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Non-Airtight
Depth: 7.5 in. (191mm)
Ceiling Opening: 6.25 in. (159mm)

Downlighting Incandescent Recessed Housings: Housing Type - Recessed Downlight; Lamp Type - Incandescent; Nominal Aperture - 6" Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Non-Airtight; Depth - 7.50" (191mm); Ceiling Opening - 6.25" (159mm); Manufacturer Series - CAPRI Builders Choice