Menu Search
APPLETON #151CA

Incandescent Lamp Changer Rubber Fingers w/Springs

SKU # 03628327660
Type: Incandescent Lamp
Changer Construction: Rubber Fingers with Springs
Bulb Range: A19-A23, P25-PS35, G25-G30, SL18
Pole Type: Not Included

Incandescent and HID Lamp Changers: Type - Incandescent Lamp; Changer Construction - Rubber Fingers w/Springs; Bulb Range - A19-A23, P25-PS35, G25-G30, SL18; Pole Type - Not Included; Additional Information - Angle Adjustment

Additional Info: Angle Adjustment