Menu Search
HAMMOND MANUFACTURING #1584PL

Pilot Light with Leads, Neon, 125VAC, 15A, Rectangular, Black, Polycarbonate Lens, Panel Mount

SKU # 62398020784 Manufacturer Series: 1584PL
RoHS Compliant
Type: Indicating Light
Lens Color: Red
Lamp Type: Neon
Voltage: 125V AC
Lens Style: Rectangular
Bezel: Black
Lens Material: Polycarbonate
Mounting Type: Panel
Terminals: 6 in. Wire Lead

Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - Neon; Voltage - 125V AC; Lens Style - Rectangular; Bezel - Black; Lens Material - Polycarbonate; Mounting Type - Panel; Terminals - 6 in. Wire Lead; Additional Information - Current Rating: 15A, Panel Thickness: 0.02 to 0.25 in., 1/3 Watts; Manufacturer Series - 1584PL

Additional Info: Current Rating: 15A, Panel Thickness: 0.02 to 0.25 in., 1/3 Watts