Menu Search
LEDTRONICS #RPLH16-02-01-02

Indicating Light, Red, LED, 120-130V AC-DC

SKU # 40001500003 Manufacturer Series: RPLH16
Type: Indicating Light
Lens Color: Red
Lamp Type: LED
Voltage: 120-130V AC/DC
Lens Style: Fluted
Mounting Type: Panel

Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - LED; Voltage - 120-130V AC-DC; Lens Style - Fluted; Mounting Type - Panel; Manufacturer Series - RPLH16