Indicating Light, Basic: Type - Indicating Light; Lens Color - Red; Lamp Type - LED; Voltage - 100/110/120V; Lens Style - Flat Etched; Lens Material - Plastic; Mounting Type - Panel; Mounting Size - 22.3 mm Dia. Hole; Enclosure Rating - NEMA 4X, 13, IEC IP66; Terminals - Screw; Additional Information - Lens Style: Round, Lamp Color: Red, Current Rating: 2mA; Manufacturer Series - M22N
Additional Info: Lens Style: Round, Lamp Color: Red, Current Rating: 2mA